Beli angle level di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Angle Level
    Mulai

    Rp809.900

    Vertex Angle Level
    Deskripsi:
    The pointer is rotating in a hydraulic oil for stable, precise and error-eliminating reading, even to a differential subgraduation less than one degree. The two pointers or the vernier versus the annular graduations are read supper imposedly with minimum reading error.Double annular graduations are provided for preventing wisual reading error.The transparent temperature-resistant oil may visually amplify the pointer for a better optical reading.The double-rail magnet may attract this angle level on a round pipe or a surface of ferrous material.An extension rule could be inserted into the bottom slot for measurement and drawing line for wider area.
  2. Shinwa Rules Multilevel
    Mulai

    Rp579.900

    Shinwa Rules Multilevel
    atribut:
    • Bearing Accuracy: ± 0.6°
  3. KLEIN Digital Angle Gauge and Level
    Mulai

    Rp1.699.900

    KLEIN Digital Angle Gauge and Level
    atribut:
    • Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
    • Content Set: Soft case, AAA batteries (2 pieces) ; Soft case
    • Height (mm): 56
    • Length (mm): 60
    • Magnet: Yes
    • Material: ABS resin, built-in rare earth magnet
    • Measurement Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
    • Measurement Range: 90° in 4 directions (180° in 2 directions)
    • Measurement Range Encirclement: 90° in 4 directions (180° in 2 directions)
    • Minimum Display: 0.1°
    • Power Source: 2 AAA alkaline batteries (included)
    • Thickness (mm): 30
    • Waterproof and Dustproof Standard: IP42
  4. SNDWAY Inklinometer (Pengukur Kemiringan)
    Mulai

    Rp669.900

    SNDWAY Inklinometer (Pengukur Kemiringan)
    Deskripsi:
    Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.
    atribut:
    • Accuracy (°): ±0.2
    • Battery (mAh): 400
    • Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
    • Range (°): 4x90
    • Resolution (°): 0.05
  5. monotaro Angle Finder
    Mulai

    Rp129.900

    monotaro Angle Finder
    Deskripsi:
    For civil engineering, construction, interior work, and other work to measure slope and inclination angle
    atribut:
    • Material: plastic
    • Accuracy (°C): +/- 1
    • Dimensions (mm): 130x115x15
    • Mass (kg): 0.13
  6. GVDA Protractor Angle Inclinometer (Busur Derajat)
    Mulai

    Rp309.900

    GVDA Protractor Angle Inclinometer (Busur Derajat)
    atribut:
    • Material: (Body) ABS, (Lens) Clear Acrylic
    • Range: 0-90 (4 quadrants)
    • Accuracy: 0.1
    • Dimensions (mm): 94x94
    • Protection : Dustproof; waterproof; fall-proof 1.5 m
  7. SHINWA Slant Level
    Mulai

    Rp259.900

  8. SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    Mulai

    Rp529.900

    SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)
    atribut:
    • L x H x Thickness (mm): 110x110x20
    • Min. Reading Value: 1°
    • Precision of reading: Within ±0.5°
    • Finishing Material: ABS resin
  9. Ebisu Diamond Slant Level Pro 10
    Mulai

    Rp629.900

    Ebisu Diamond Slant Level Pro 10
    atribut:
    • L x H x Thickness (mm): 100x100x26
    • Min Reading Value: 1°
    • Precision: within ±17.5mm/m=±1.0°
    • Sensitivity: 0.50mm/m=0.0286°
    • Finish Material: Main Body: Special Resin
  10. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  11. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  12. KYORITSU AC Digital Clamp Meter
    Mulai

    Rp4.499.900

    KYORITSU AC Digital Clamp Meter
    atribut:
    • Detection Method: True RMS measurement (RMS)
  13. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  14. Niigata Seiki (SK) Dial Slant Rule Kaidan
    Mulai

    Rp389.900

    Niigata Seiki (SK) Dial Slant Rule Kaidan
    Deskripsi:
    Dial Slant Rule Kaidan DSR-180KD. - Measurement of inclination angle - Material Body: ABS, Cover: Styrol - Analog dial easier to read than bubble tube type meter - With Handle and hook Hole - Measuring Range 0-180degrees, Graduation 1degrees, accuracy +/- 0.5degrees.
    atribut:
    • Dimensions (mm): 190x100x30
    • Material: Body: ABS, Cover: Styrol
    • Measuring Range (°): 0-180
    • Graduation (°): 1
    • Accuracy (°): ± 0.5
  15. INGCO Digital LCD Angle Ruler
    Mulai

    Rp339.900

    INGCO Digital LCD Angle Ruler
    Deskripsi:
    INGCO Digital LCD Angle Ruler (40cm) // Penggaris Segitiga L Sudut Siku Tukang
    atribut:
    • Range (mm): 0-200 (0-360°), 0-400 (180°)
    • Reading (mm): 0.1 (0.05°)
    • Battery (V): 3
    • Length (cm): 40
  16. TONE Testing Hammer (Martil / Palu)
    Mulai

    Rp199.900

    TONE Testing Hammer (Martil / Palu)
    Deskripsi:
    It uses a wooden grip that is strong and feels good to the touch.Used to check loose nuts and tire air pressure.Ideal for inspection work on trucks, buses, cars, trains, machines, structures, etc.
    atribut:
    • Total Length: 615mm
    • Head Diameter (mm): 12
    • Head Length (mm): 94.5
    • Total Length (mm): 390
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. UNI-T Digital Angle Meter (Pengukur Sudut)
    Mulai

    Rp959.900

    UNI-T Digital Angle Meter (Pengukur Sudut)
    atribut:
    • Accuracy (⁰): ± 0.2
    • Certificate: RoHS
    • Power: 3.7V lithium battery (300mah)
    • Resolution (⁰): 0.01
    • Standard Carton Measurement (mm): 165×150×130
    • Battery Capacity: 3.7V lithium battery (300mah)
    • Charging: Type C Charging Interface
    • Display: EBTN
    • Laser Indication: Two-side lasers
    • Magnet Base: Four-side magnets
    • Measurement Range (⁰): 4×90
    • Product Color : Black and red
    • Product Size(mm): 60×60×30
    • Relative/absolute Measurement: Yes
    • Standard Accessories : Type-C male to female extension cable, USB adapter
    • Working Time (hour): 2
  19. Ebisu Diamond Circular Level
    Mulai

    Rp139.900

    Ebisu Diamond Circular Level
    atribut:
    • Dia. (mm): 45
    • Precision: Within ±2.50mm/m=±0.1432°
    • Finish Material: Main Body: Acrylic Plastic (PMMA)
    • Sensitivity: 0.50mm/m=0.0286°
Daftar Harga angle level Terbaru October 2026
Vertex Angle LevelRp809.900
Shinwa Rules MultilevelRp579.900
KLEIN Digital Angle Gauge and LevelRp1.699.900
SNDWAY Inklinometer (Pengukur Kemiringan)Rp669.900
monotaro Angle FinderRp129.900
GVDA Protractor Angle Inclinometer (Busur Derajat)Rp309.900
Epson Printer Impact Dot Matrix (Printer Faktur)Rp10.999.900
SHINWA Slant LevelRp259.900
SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)Rp529.900
Ebisu Diamond Slant Level Pro 10Rp629.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)